Washer/Dryer Water Inlet Valve
- Mfr # WH13X27314
- Zoro # G014022309
product price:Â
$
57.65
/ea
Key Features
Height
3.58in
Length
5.71in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH13X27314
- Zoro #
- G014022309
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.58in
- Length
- 5.71in
Description
Water inlet valve works with some GE, Hotpoint, and RCA models of washing machines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.