Water Filter
Mfr # MSWF
Zoro # G8992015
product price: $87.89
/ea
Free Shipping & Returns
Key Features
For Use With
Refrigerator
Fits Brand
GE, General Electric, Hotpoint, Kenmore and some others, RCA, Sears
Standards
NSF/ANSI 42, NSF/ANSI 53
Application
Ice Maker, Refrigerator
Reduces
Asbestos, Cyst, Lead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSWF
Zoro #
G8992015
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Quick Connect Filter
For Use With
Refrigerator
Fits Brand
GE, General Electric, Hotpoint, Kenmore and some others, RCA, Sears
Standards
NSF/ANSI 42, NSF/ANSI 53
Application
Ice Maker, Refrigerator
Reduces
Asbestos, Cyst, Lead
Filter Media
Carbon
Flow Rate
0.9 gpm
Service Life
300 gal
Max. Pressure
120 psi
Min. Pressure
40 psi
Max. Temperature
100 Degrees F
Min. Temperature
33 Degrees F
Description
Quick-Connect Water Filter, For Use With Refrigerator, Reduces Asbestos, Cyst, Lead, Micron Rating Not Rated, Flow Rate 0.9 gpm, Service Life 300 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Ice Machines, Refrigerators, Standards ANSI/NSF 42, ANSI/NSF 53, Maximum Pressure 120 psi, Minimum Pressure 40 psi, Minimum Temperature 33 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.