Zoro Homepage

Water Filter

  • Mfr # MWFP

  • Zoro # G8698663


product price: $87.19
/ea
Free Shipping & Returns

Key Features

For Use With
Refrigerators
For Use With Mfr. Model Number
BSS25JFRJWW, BSS25JFTAWW, BSS25JFTBWW, BSS25JFTEWW, BSS25JSRJSS, BSS25JSTASS, BSS25JSTBSS, BSS25JSTESS, DSF25KGTABG, DSF25KGTBBG, DSF25MGSBBB, DSF25MGSBWW, DSS25JFPMCC, DSS25JFPMWW, DSS25KGREBB, DSS25KGRECC, DSS25KGREWW, DSS25KGTABB, DSS25KGTAWW, DSS25KGTBBB, DSS25KGTBWW, DSS25KSRESS, DSS25KSTASS, DSS25KSTBSS, DSS25MGSCBB, DSS25MGSCWW, DSS25MSSFSS, DSS25MSSGSS, DSS25MSSHSS, ESF25KGTABB, ESF25KGTACC, ESF25KGTAWW, ESF25KGTBBB, ESF25KGTBCC
Fits Brand
GE, Hotpoint, Kenmore, Sears
Type
Refrigerator
Standards
NSF/ANSI 42, NSF/ANSI 53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWFP
Zoro #
G8698663
UPC #
-
Country of Origin
Mexico

Details

Item
Quick Connect Filter
For Use With
Refrigerators
For Use With Mfr. Model Number
BSS25JFRJWW, BSS25JFTAWW, BSS25JFTBWW, BSS25JFTEWW, BSS25JSRJSS, BSS25JSTASS, BSS25JSTBSS, BSS25JSTESS, DSF25KGTABG, DSF25KGTBBG, DSF25MGSBBB, DSF25MGSBWW, DSS25JFPMCC, DSS25JFPMWW, DSS25KGREBB, DSS25KGRECC, DSS25KGREWW, DSS25KGTABB, DSS25KGTAWW, DSS25KGTBBB, DSS25KGTBWW, DSS25KSRESS, DSS25KSTASS, DSS25KSTBSS, DSS25MGSCBB, DSS25MGSCWW, DSS25MSSFSS, DSS25MSSGSS, DSS25MSSHSS, ESF25KGTABB, ESF25KGTACC, ESF25KGTAWW, ESF25KGTBBB, ESF25KGTBCC
Fits Brand
GE, Hotpoint, Kenmore, Sears
Type
Refrigerator
Standards
NSF/ANSI 42, NSF/ANSI 53
Application
Refrigerator
Filter Media
Carbon
Reduces
Cyst, Lead, Pharmaceuticals
Service Life
300 gal
Flow Rate
0.5 gpm
Max. Pressure
120 psi
Min. Temperature
33 Degrees F
Max. Temperature
100 Degrees F
Min. Pressure
40 psi

Description

Quick-Connect Water Filter, For Use With Refrigerators, Reduces Cyst, Lead, Pharmaceuticals, Micron Rating Not Rated, Flow Rate 0.5 gpm, Service Life 300 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Refrigerators, Standards ANSI/NSF 42, ANSI/NSF 53

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.