Shop GE
See all product information
Create Account
Water Inlet Valve, WD15X26078
- Mfr # WD15X26078
- Zoro # G914022638
product price:Â
$
33.89
/ea
Key Features
Height
2.3622in
Length
3.8976in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WD15X26078
- Zoro #
- G914022638
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.3622in
- Length
- 3.8976in
Description
This GE WD15X26078 WATER VALVE ASM is an ideal solution for replacing your existing water valve. Its durable construction, long-lasting design, and precise pressure control deliver reliable performance. The valve directs the flow of water from your main water supply line to a variety of household appliances, ensuring that your washing machine, dishwasher, and other water-using devices receive enough water for optimal operation. Through precise temperature control, this valve prevents water from getting too hot or too cold for delicate fabrics, protecting them from damage or discoloration. And with easy installation, this valve is the perfect choice for an upgrade. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.