Shop GE
See all product information
Create Account
Water Inlet Valve, WH13X10053
- Mfr # WH13X10053
- Zoro # G714022500
product price:Â
$
46.59
/ea
Key Features
Height
2.7in
Length
12in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WH13X10053
- Zoro #
- G714022500
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.7in
- Length
- 12in
Description
This GE WH13X10053 triple water valve is perfect for repairing washing machines and other water appliances. It's designed to replace three existing valves on select GE washers and uses quality components to ensure long-lasting and reliable performance. The connector type is 1/4 quick connect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.