Water Inlet Valve, WH13X26535
- Mfr # WH13X26535
- Zoro # G814022530
product price:Â
$
40.45
/ea
Key Features
Length
7.2047in
Height
3.4645in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WH13X26535
- Zoro #
- G814022530
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7.2047in
- Height
- 3.4645in
Description
Replacing the GE WH13X26535 Water Valve Gasket Assembly will keep your washer running and performing efficiently. This easy-to-install gasket is made of durable materials to ensure a tight seal that prevents water leaks. It also helps reduce vibration and noise caused by the washer's agitator during operation. The GE WH13X26535 Water Valve Gasket Assembly comes with all the necessary parts to complete installation, including a retainer, screws, and nuts. With simple instructions, you can have your washer back up and running in no time. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.