Shop GE
See all product information
Create Account
Water Inlet Valve, WH13X26637
- Mfr # WH13X26637
- Zoro # G014022583
product price:Â
$
65.69
/ea
Key Features
Height
3.1496in
Length
7.1653in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WH13X26637
- Zoro #
- G014022583
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.1496in
- Length
- 7.1653in
Description
The GE WH13X26637 Valve Quad Water Assembly is a reliable and efficient replacement for your old GE, Hotpoint, and Kenmore washing machine. This OEM multi-valve assembly is designed to provide a secure, efficient connection from the water inlet hose to the water valve housing. The durable construction ensures your water remains securely contained and won't leak or cause other problems. Easy installation makes this perfect for anyone looking to replace their existing valves with minimal effort. Get the GE WH13X26637 Valve Quad Water Assembly and enjoy the peace of mind of knowing you've got a quality part that will keep your washing machine running smoothly. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.