Shop GE
See all product information
Create Account
Water Inlet Valve, WR57X33326
- Mfr # WR57X33326
- Zoro # G214022741
product price:Â
$
97.89
/ea
Key Features
Height
3.5in
Length
4.25in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR57X33326
- Zoro #
- G214022741
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.5in
- Length
- 4.25in
Description
The GE WR57X33326 Water Valve with Guard is the perfect upgrade to your existing water supply system. This robust water valve offers superior performance and reliability, providing a reliable water flow all year round. The water valve features a one-piece construction for enhanced long-term durability. It even has a guard to protect the valve from debris and contaminants, plus an easy-to-use cartridge design to simplify maintenance. With its corrosion-resistant stainless steel body and self-cleaning design, your family can enjoy our clean and pure water for years to come. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.