Shop GE
Create Account
WB24T10029 6 in. Surface Burner Control Switch
- Mfr # GEHWB24T10029
- Zoro # G103919930
product price:Â
$
55.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GEHWB24T10029
- Zoro #
- G103919930
- UPC #
- -
- Country of Origin
- China
Description
This General Electric Infinite Control Switch is designed to work with many General Electric appliances. Please follow the link above for a list of compatible models.
Specifications- Type - Surface Burner Control Switch
- Size - 6 in.
- Fit for various models
- Dimensions - 7 x 1 x 2 in.
- Item Weight - 0.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.