Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WB27X10037 GE Oven Diode Cable

  • Mfr # WB27X10037

  • Zoro # G512988343


product price: $25.29
/ea

Key Features

Height
1.1023in
Length
5.3149in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB27X10037
Zoro #
G512988343
UPC #
-
Country of Origin
United States

Dimensions

Height
1.1023in
Length
5.3149in

Description

This WB27X10037 GE Diode Cable is perfect for anyone looking to connect two machines with a reliable connection. This versatile cable from GE can be used to connect any type of device with its two-conductor configuration. The diode design ensures accurate data transmission with low electrical losses for a seamless connection. This cable meets all the necessary safety standards and is UL listed for quality assurance. With its convenient length, you can easily attach it wherever needed, with minimal effort. Get this must-have piece of hardware today and keep your electronic connections secure. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.