Zoro Homepage

WD18X10026 GE Dishwasher Sump Inlet

  • Mfr # WD18X10026

  • Zoro # G012987471


product price: $29.59
/ea

Key Features

Height
5.2362in
Length
5.748in
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
WD18X10026
Zoro #
G012987471
UPC #
-
Country of Origin
United States

Dimensions

Height
5.2362in
Length
5.748in

Description

The GE Sump Inlet Valve model WD18X10026 is an essential part of any sump pump system. This durable valve is designed to securely install in the sump pit and regulate the inflow of water. Its unique ball-style design allows for easy adjustment of flow. The valve is made from corrosion-resistant materials and is suitable for use with all types of sump pumps. It has a maximum working pressure of 50 psi and an inlet size of 1-1/2 FIPT. Install this sump inlet valve to ensure your system operates as efficiently as possible. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.