Zoro Homepage

WD22X25299 GE Mid Spray Arm Assembly

  • Mfr # WD22X25299

  • Zoro # G912978715


product price: $24.15
/ea

Key Features

Height
1.5in
Length
21in
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
WD22X25299
Zoro #
G912978715
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5in
Length
21in

Description

The GE WD22X25299 MID Spray Arm is the perfect addition to your dishwasher. This spray arm assembly is designed to rotate and spin during the washing cycle, creating a powerful spray of water to clean your dishes. The spray arm is made of durable ABS plastic and is resistant to corrosion, making it long lasting and reliable. With its quick and easy installation, you'll be able to get back to cleaning with your dishwasher in no time. Enjoy fresh and sparkling dishes with the GE WD22X25299 MID Spray Arm Assembly. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.