Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD35X10383 GE Dishwasher Installation Screws

  • Mfr # WD35X10383

  • Zoro # G812981099


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Length
5.5511in
Height
1.6141in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD35X10383
Zoro #
G812981099
UPC #
-
Country of Origin
United States

Dimensions

Length
5.5511in
Height
1.6141in

Description

The WD35X10383 GE installation screws are the perfect solution for all your household handyman needs. These universal screws can be used for a variety of applications, including mounting and securing your oven, stove, refrigerator, dishwasher, dryer, washers, and other appliances. Crafted from high-quality stainless steel, these screws are corrosion-resistant and designed to provide a long-lasting hold that won't weaken over time. Their extra sharp self-tapping threads easily fit into even the toughest surfaces and materials. They can drill a hole and self-tap thread in one simple step, making installation quick and easy. With the WD35X10383 GE installation screws, you'll never have to worry about your appliances coming loose. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.