Zoro Homepage

WH01X10608 GE Set Screw Pulley Motor Assembly

  • Mfr # WH01X10608

  • Zoro # G012987464


product price: $61.59
/ea

Key Features

Length
5.91in
Height
1.73in
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
WH01X10608
Zoro #
G012987464
UPC #
-
Country of Origin
United States

Dimensions

Length
5.91in
Height
1.73in

Description

Introducing the WH01X10608 GE Set Screw Pulley Motor Assembly, designed to provide consistent and reliable performance. This motor assembly features a set screw pulley with an adjustable 6-inch diameter and is constructed from high-grade steel for superior durability and longevity. The motor is designed to operate at 600 watts of power, allowing it to be used in a variety of applications. Ideal for washing machines, dryers, air conditioning systems, and more, this motor assembly will provide years of dependable service. Don't delay, order your WH01X10608 GE Set Screw Pulley Motor Assembly today. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.