Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WH01X20438 GE Washer Shock Strap

  • Mfr # WH01X20438

  • Zoro # G812988166


product price: $15.49
/ea

Key Features

Length
5.433in
Height
0.9055in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH01X20438
Zoro #
G812988166
UPC #
-
Country of Origin
United States

Dimensions

Length
5.433in
Height
0.9055in

Description

The WH01X20438 GE Shock Strap is the ideal solution for securing and protecting items from shock and vibration. This heavy-duty shock strap provides superior support and cushioning to ensure your equipment is safe and secure during storage or transportation. Made of high-quality nylon, this shock strap can stretch up to 40 percent of its original length and features an adjustable buckle that allows you to adjust the tension as needed. The unique design prevents twisting and distributes the load evenly across the entire strap so nothing slips or slides. With a breaking strength of 750 pounds, this strap will be sure to keep your items in place no matter where they go. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.