WH02X10237 GE Washing Machine Screw 1/4-20 Mch Hxw 5/8 S

  • Mfr # WH02X10237

  • Zoro # G912988486


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Height
0.8in
Length
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH02X10237
Zoro #
G912988486
UPC #
-
Country of Origin
United States

Dimensions

Height
0.8in
Length
6in

Description

The GE WH02X10237 SCR 1/4-20 MCH HXW 5/8 S is a small yet powerful screw ideal for a wide range of construction and repair projects. This screw is made from high-grade steel for added strength and durability and has a 1/4-20 thread size. It features an impressive head width of 5/8 inch, allowing it to fit into tight spaces. The special hardened point helps with easy installation, minimizing the need for additional tools and reducing installation time. This durable and reliable screw is perfect for any project requiring a secure, long-lasting hold. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.