WH02X24374 GE Washer Washing Machine Screw 1/4-20 2A Sinuloc

  • Mfr # WH02X24374

  • Zoro # G812988722


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Length
1.6141in
Height
2.4409in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH02X24374
Zoro #
G812988722
UPC #
-
Country of Origin
United States

Dimensions

Length
1.6141in
Height
2.4409in

Description

The GE WH02X24374 SCR 1/4-20 2A SINULOC is a high-quality, dependable screw designed to meet various fastening needs. Made of steel that has been electroplated for superior corrosion resistance, this screw features a 1/4 thread size and is designed to accept drive bit sizes of #2 and higher. Its sinuloc feature ensures a secure connection for the application it is being used for. With its zinc yellow-chromate plating, the screw is ideal for use in wet and dry environments and provides superior protection against rust and other corrosive elements. Whether you are working on a building or simply need to secure a door handle or other item, this screw is a reliable, durable addition to your toolbox. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.