Zoro Homepage

White Foam Window and Door Insulating Sealant 12 oz

  • Mfr # 2805526

  • Zoro # G415402304


product price: $7.85
/ea
Sold in multiples of 12 for $94.20

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2805526
Zoro #
G415402304
UPC #
28756955924
Country of Origin
United States

Description

Seal gaps and cracks around window and door frames with GE-branded Window & Door insulating foam, a low-pressure and low-expansion foam that remains waterproof with an airtight seal.Brand Name: GEColor: WhiteMaterial: FoamType: Window and DoorProduct Type: Insulating SealantContainer Size: 12 ozCoverage Area: 134 linear ftPaintable: YesVOC Level: 167 g/LMoisture Resistant: YesFire and High Heat Resistant: NoPermanently Flexible: NoPackaging Type: CanColor Family: WhiteIndoor or Outdoor: Indoor and OutdoorClean Up: AcetoneDurability: Lifetime GuaranteeMildew Resistant: NoColor: Pale YellowFlash Point: -155.2 deg. FSpecific Gravity: 1.107Cure Time: 24 hr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.