Work Light, 80 W, 3-Lamp, LED Lamp, 3000, 5000, 8000 Lumens, 4000 K Color Temp, White

  • Mfr # 93129815

  • Zoro # G616038098


product price:  $70.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93129815
Zoro #
G616038098
UPC #
43168541893
Country of Origin
China

Description

GE Work Light, Wattage Rating: 80 W, Lamp Type: LED, Number of Lamps: 3, Lamp Base: E26 Medium, Light Color: Cool White/Neutral, Lens Type: Frosted Glass, Lumens: 3000, 5000, 8000 Lumens, Color Temperature: 4000 K, Ceiling, Screw-in Mounting, Aluminum, White, Dimensions: 6.5 in L x 5.04 in W x 6.18 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.