WR13X22760 GE Refrigerator Door Gasket Fresh Food WW
- Mfr # WR13X22760
- Zoro # G412987996
product price:
$
104.99
/ea
Free Shipping & Returns
Key Features
Length
26.3in
Height
3.4in
For Use With
Refrigerator Parts
Fits Brand
GE, Hotpoint, Haier, Monogram, Café
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR13X22760
- Zoro #
- G412987996
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Refrigerator Parts
- Fits Brand
- GE, Hotpoint, Haier, Monogram, Café
- Item
- Refrigerator Fresh Food Door Gasket
Dimensions
- Length
- 26.3in
- Height
- 3.4in
Description
Maintain the efficiency of your refrigerator with this high-quality door gasket, specifically designed for optimal sealing and temperature retention. Crafted by GE, this durable gasket fits a variety of models from popular brands such as Hotpoint, Haier, Monogram, and Café, ensuring compatibility and reliability. Replacing a worn or damaged door seal is essential for maintaining your appliance’s performance, preventing air leaks, and reducing energy costs. The seamless installation process means you can restore your refrigerator’s functionality quickly. Invest in this essential part to keep your food fresh and your refrigerator running smoothly. With its robust construction, this gasket will serve you well for years to come, providing peace of mind and uninterrupted service. Don’t let a faulty door seal compromise your appliance-Maintain today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.