Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WR32X10540 GE Refrigerator Glass Crisper Cover

  • Mfr # WR32X10540

  • Zoro # G612980759


product price: $35.75
/ea

Key Features

Height
3.3858in
Length
30.4724in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR32X10540
Zoro #
G612980759
UPC #
-
Country of Origin
United States

Dimensions

Height
3.3858in
Length
30.4724in

Description

Introducing the GE WR32X10540 Shelf Cant GLS, a high-quality shelf designed to make your kitchen look tidy and organized. This shelf has an adjustable design, allowing you to customize the height of the shelf to fit all types of kitchen items. The shelf has a glossy finish and is made of sturdy materials that are built to last. Its easy installation makes it a breeze to install in your kitchen, providing you with an extra storage solution in no time. The shelf comes in a neutral color that complements any style of kitchen decor. Keep all your kitchen essentials neat and organized with the GE WR32X10540 Shelf Cant GLS. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.