Zoro Homepage

WR71X11044 GE Refrigerator Door Shelf Bin

  • Mfr # WR71X11044

  • Zoro # G012986580


product price: $58.65
/ea

Key Features

Height
5.7in
Length
19.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR71X11044
Zoro #
G012986580
UPC #
-
Country of Origin
United States

Dimensions

Height
5.7in
Length
19.5in

Description

The GE WR71X11044 Gallon Door Bin is the perfect solution to keep your refrigerator organized and efficient. This bin can hold up to one gallon of groceries or other items, making it easy to store more food and beverage containers. It has a smooth color and latch design that's both stylish and durable. The heavy-duty construction and reinforced plastic frame ensure this bin will last through years of use. It's adjustable and can fit on any full-width shelf in a standard-sized refrigerator. Easily access your items with the built-in handles, and keep your shelves neatly arranged. With the GE WR71X11044 Gallon Door Bin, you'll get more out of your refrigerator storage space. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.