Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WR72X21684 GE Refrigerator Right Hand Snack Pan Rail

  • Mfr # WR72X21684

  • Zoro # G512988572


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Length
13.7401in
Height
1.3385in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR72X21684
Zoro #
G512988572
UPC #
-
Country of Origin
United States

Dimensions

Length
13.7401in
Height
1.3385in

Description

This Right Hand Snack Pan Rail from GE is the perfect addition to your kitchen space. Made from durable material, this rail is built to last and hold up to the daily wear and tear of repeated use. The design allows you to easily slide all standard-sized snack pans into place, while the contoured shape allows them to fit neatly against your refrigerator door. The rail is easy to install and requires no additional tools or hardware to mount, which makes it an ideal choice for quick setup. Plus, it features a sleek look that coordinates with other GE appliances and accessories, making it an excellent choice for any home chef. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.