Zoro Homepage

Yellow Foam Big Gaps and Cracks Insulating Sealant 12 oz

  • Mfr # 2951186

  • Zoro # G416051327


product price: $7.39
/ea
Sold in multiples of 12 for $88.68

Key Features

Full Cure Time
65 Minutes
Sealant Base
Foam
Container Size
12 Oz.
Container Type
Aerosol Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2951186
Zoro #
G416051327
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 Oz.

Details

Full Cure Time
65 Minutes
Sealant Base
Foam
Container Type
Aerosol Can
Color
Pale Yellow

Description

GE Foam Large Gaps VOC, GE-branded Big Gaps and Cracks Insulating Foam expands to fill and seal large gaps and cracks that are wider than 1-inch. Block out pests, moisture and drafts with a powerful airtight and water-resistant seal that helps lower energy costs and prevent mold and mildew growth. Use this foam sealant indoors or outdoors to weatherproof, spot insulate or seal large gaps and cracks up to 3 in. in areas like basements, crawl spaces, foundations, under baseboards, around plumbing, around HVAC ductwork and more. Backed by a lifetime guarantee, GE-branded Gaps and Cracks Insulating Foam has the advanced flexibility and premium durability needed to create long-lasting, weatherproof seals you can trust.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.