
Yellow Foam Gaps and Cracks Insulating Sealant 12 oz
Mfr # 2951819
Zoro # G015783735
product price: $7.39
/eaSold in multiples of 12 for $88.68
Key Features
Sealant Base
Foam
Container Size
12 Oz
Container Type
Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2951819
Zoro #
G015783735
UPC #
-
Country of Origin
United States
Dimensions
Container Size
12 Oz
Details
Sealant Base
Foam
Color
Yellow
Container Type
Can
Description
GE Foam Gaps and Cracks VOC, GE-branded Gaps and Cracks Insulating Foam expands to seal gaps and cracks that are up to 1-inch in size. This durable foam sealant creates a weatherproof, water-resistant and airtight seal that blocks both pests and drafts. It also helps prevent damage from moisture and mold and mildew growth. With excellent adhesion to most building materials, it's suitable for indoor or outdoor applications, spot insulating, touch-ups and filling gaps and cracks in areas like basements, crawl spaces, foundations, under baseboards, around plumbing, around HVAC ductwork and more. Backed by a lifetime guarantee, GE-branded Gaps and Cracks Insulating Foam has the advanced flexibility and premium durability needed to create strong seals that last.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.