Shop GE
See all product information
Create Account
ZONELINE MANIFOLD KIT, 12" H, 12" W
- Mfr # RAKVENT1
- Zoro # G323367054
product price:Â
$
52.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
12 in
Height
12 in
Compatible Brand
GE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAKVENT1
- Zoro #
- G323367054
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 12 in
Details
- Item
- ZONELINE MANIFOLD KIT
- Compatible Brand
- GE
Description
ZONELINE MANIFOLD KIT, For Use With Not Applicable