CB Mic Hanger, 28 in. Retractable Cord
Mfr # RT-34112-42
Zoro # G0157739
product price: $24.89
/eaKey Features
Type
42 in Retractable Cord
Includes
Adjustable Mic Lanyard, D-Ring Mounting
Color
Black
Mount Type
Snap Clip
Material
Nylon, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT-34112-42
Zoro #
G0157739
UPC #
653096441129
Country of Origin
United States
Dimensions
Cord Length
42 in
Details
Item
Microphone Hanger
Type
42 in Retractable Cord
Includes
Adjustable Mic Lanyard, D-Ring Mounting
Color
Black
Mount Type
Snap Clip
Material
Nylon, Steel
Compatible Audio Accessory Brand
Astatic, Cobra, FireStik, Francis Antennas, K40, President Electronics, RoadKing, RoadPro, Solarcon, TruckSpec, Uniden, Wilson Antenna
Compatible Radio Brand
Cobra, President, RoadKing, Uniden
Compatible Radio Manufacturer Model Number
19 DX IV, ACFD520, ACUS600, Bearcat 880, BILLII, HARRISON, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, PXPR500, RANDYII, RKCBBT, RKCBCLASSIC, TAYLOR, THOMAS, TXPR034, TXUS002-1, TXUS076-1, WALKERIII
Compatible Audio Accessory Manufacturer Model Number
302-10001, 302-10001SE, 302-10005, 302-10036, 302-10187, 30210002, DM520P, HG M73, RK56CHSS, HG M75, HGM77 HighGear, RK564P
Product Type
Microphone Hanger
Description
Microphone Hanger, Product Type Microphone Hanger, Compatible Audio Accessory Brand Astatic, Cobra, FireStik, Francis Antennas, K40, President Electronics, RoadKing, RoadPro, Solarcon, TruckSpec, Uniden, Wilson Antenna, Compatible Radio Brand Cobra, President, RoadKing, Uniden, Compatible Radio Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.