Flashlight Retractor, 32 in. L, SS
Mfr # RT3-4323
Zoro # G3926329
product price: $32.99
/eaKey Features
Color
Black
Length
32 in
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Line Material
Nylon
Hardware
Threaded Stud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT3-4323
Zoro #
G3926329
UPC #
653096344239
Country of Origin
United States
Dimensions
Length
32 in
Details
Item
Flashlight Retractor
Color
Black
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Line Material
Nylon
Hardware
Threaded Stud
Hardware Material
Stainless Steel
Includes
Quick Connect Split Ring, Stabilizer Strap
Description
Flashlight Retractor, Color Black, Hardware Material Stainless Steel, Includes Quick Connect Split Ring, Stabilizer Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.