Zoro Homepage

Instrument Retractor, 22 in. L, Black, 3 lb

  • Mfr # RT3-4548

  • Zoro # G3926198


product price: $59.99
/ea

Key Features

Color
Black
Length
22 in
Max. Working Load
3 lb
Hardware
Carabiner
Line Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT3-4548
Zoro #
G3926198
UPC #
653096345489
Country of Origin
United States

Dimensions

Length
22 in

Details

Item
Instrument Retractor
Color
Black
Max. Working Load
3 lb
Hardware
Carabiner
Line Material
Stainless Steel
Includes
(2) Carabiners
Hardware Material
Aluminum

Description

Instrument Retractor, Color Black, Hardware Material Aluminum, Includes (2) Carabiners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.