Key Retractor, Belt Clip, 36inL
Mfr # RT4-5851
Zoro # G3925927
product price: $24.95
/eaKey Features
Material
Nylon
Color
Black
For Use With
Hold Keys
Includes
7/8 in Split Key Ring
Fits
Keys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT4-5851
Zoro #
G3925927
UPC #
653096458516
Country of Origin
United States
Dimensions
Ring Dia. (In.)
7/8 in
Overall Length (In.)
36 in
Key Retractor Extended Length
36 in
Key Ring Diameter
7/8 in
Compatible Belt Width
2 in
Details
Material
Nylon
Color
Black
For Use With
Hold Keys
Includes
7/8 in Split Key Ring
Fits
Keys
Type
Medium Rotating Belt Clip
Item
Key Retractor
Key Capacity
14
Body Color
Black
Product Type
Key Reel
Retractor Force
6 ozf
Body Material
Nylon
Description
Key Retractor, Medium, Rotating Belt Clip, Material Nylon, Color Black, Overall Length (In.) 36, Ring Dia. (In.) 7/8, Fits Keys, For Use With Hold Keys, Includes 7/8 In. Split Key Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.