Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Retractor, Black, Stainless Steel Spring, Nylon, High-Force

  • Mfr # RT3-5852

  • Zoro # G3777490


product price: $26.49
/ea

Key Features

Type
High-Force
Material
Stainless Steel Spring, Nylon
Color
Black
For Use With
15 to 28 Keys
Fits
2 in Belt or Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT3-5852
Zoro #
G3777490
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
42 in
Key Retractor Extended Length
42 in
Key Ring Diameter
1 1/8 in
Compatible Belt Width
2 in

Details

Item
Key Retractor
Type
High-Force
Material
Stainless Steel Spring, Nylon
Color
Black
For Use With
15 to 28 Keys
Fits
2 in Belt or Pockets
Includes
Stainless Steel 360-Degree Rotating Belt Clip
Key Capacity
28
Product Type
Key Reel
Body Material
Nylon
Retractor Force
12 ozf

Description

KEY RETRACTOR HIGH FRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.