Key Retractor, Extended Belt Clip, 42inL
Mfr # RT3-5852-E
Zoro # G3925875
product price: $34.39
/eaKey Features
Material
Stainless Steel Spring, Nylon
Color
Black
For Use With
15 to 28 Keys
Includes
1 in Split Key Ring
Fits
Keys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT3-5852-E
Zoro #
G3925875
UPC #
653096930012
Country of Origin
United States
Dimensions
Ring Dia. (In.)
1 in
Overall Length (In.)
42 in
Compatible Belt Width
2 1/4 in
Key Ring Diameter
1 1/8 in
Key Retractor Extended Length
42 in
Details
Material
Stainless Steel Spring, Nylon
Color
Black
For Use With
15 to 28 Keys
Includes
1 in Split Key Ring
Fits
Keys
Type
High, Extended Rotating Belt Clip
Item
Key Retractor
Key Capacity
28
Retractor Force
12 ozf
Product Type
Key Reel
Body Material
Nylon
Body Color
Black
Description
Key Retractor, Extended Rotating Belt Clip, Material Nylon, Color Black, Overall Length (In.) 42, Ring Dia. (In.) 1, Fits Keys, For Use With Hold Keys, Includes 1 In. Split Key Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.