Zoro Homepage

Key Retractor, Large, Belt Clip, 32inL

  • Mfr # RT4-5852-E

  • Zoro # G3925890


product price: $27.65
/ea

Key Features

Material
Stainless Steel Rotating Belt Clip, Nylon
Color
Black
For Use With
Hold Keys
Includes
7/8 in Split Key Ring
Fits
Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT4-5852-E
Zoro #
G3925890
UPC #
653096940035
Country of Origin
United States

Dimensions

Ring Dia. (In.)
7/8 in
Overall Length (In.)
32 in
Key Ring Diameter
7/8 in
Compatible Belt Width
2 1/4 in
Key Retractor Extended Length
32 in

Details

Material
Stainless Steel Rotating Belt Clip, Nylon
Color
Black
For Use With
Hold Keys
Includes
7/8 in Split Key Ring
Fits
Keys
Type
Large Extended Rotating Belt Clip
Item
Key Retractor
Body Color
Black
Product Type
Key Reel
Retractor Force
9 ozf
Key Capacity
21
Body Material
Nylon

Description

Key Retractor, Large, Extended Rotating Belt Clip, Material Nylon, Color Black, Overall Length (In.) 32, Ring Dia. (In.) 7/8, Fits Keys, For Use With Hold Keys, Includes 7/8 In. Split Key Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.