Key Retractor, Rotating Belt Clip, 36inL
Mfr # RT3-5818
Zoro # G3925796
product price: $38.77
/eaKey Features
Material
Stainless Steel Spring
Color
Black
For Use With
Hold Keys
Includes
Brass Bolt Clip
Finish
Nylon Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT3-5818
Zoro #
G3925796
UPC #
653096358182
Country of Origin
United States
Dimensions
Overall Length (In.)
36 in
Ring Dia. (In.)
23/64 in
Compatible Belt Width
2 1/4 in
Key Ring Diameter
3/8 in
Key Retractor Extended Length
36 in
Details
Material
Stainless Steel Spring
Color
Black
For Use With
Hold Keys
Includes
Brass Bolt Clip
Finish
Nylon Coated
Fits
Keys
Type
Rotating Belt Clip
Item
Key Retractor
Product Type
Key Reel
Retractor Force
18 ozf
Body Material
Nylon
Body Color
Black
Description
Key Retractor, Rotating Belt Clip, Material Nylon, Color Black, Overall Length (In.) 36, Ring Dia. (In.) 23/64, Fits Keys, For Use With Hold Keys, Includes Brass Bolt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.