Zoro Homepage

Key Retractor, Rotating Belt Clip, 42inL

  • Mfr # RT3-5812

  • Zoro # G3925805


product price: $35.25
/ea

Key Features

Material
Stainless Steel Spring
Color
Black
For Use With
Hold Keys
Includes
Brass Bolt Clip
Finish
Nylon Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT3-5812
Zoro #
G3925805
UPC #
653096358120
Country of Origin
United States

Dimensions

Overall Length (In.)
42 in
Ring Dia. (In.)
23/64 in
Compatible Belt Width
2 1/4 in
Key Retractor Extended Length
42 in
Key Ring Diameter
3/8 in

Details

Material
Stainless Steel Spring
Color
Black
For Use With
Hold Keys
Includes
Brass Bolt Clip
Finish
Nylon Coated
Fits
Keys
Type
Rotating Belt Clip
Item
Key Retractor
Body Material
Nylon
Retractor Force
12 ozf
Body Color
Black
Product Type
Key Reel

Description

Key Retractor, Rotating Belt Clip, Material Nylon, Color Black, Overall Length (In.) 42, Ring Dia. (In.) 23/64, Fits Keys, For Use With Hold Keys, Includes Brass Bolt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.