Zoro Homepage

Key Retractor, Threaded Stud, 36 in. L

  • Mfr # RT5-5802

  • Zoro # G3925857


product price: $18.19
/ea

Key Features

Material
Stainless Steel Spring, Nylon
Color
Black
For Use With
Hold Keys
Includes
9/16 in Split Key Ring
Fits
Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT5-5802
Zoro #
G3925857
UPC #
653096558025
Country of Origin
United States

Dimensions

Ring Dia. (In.)
9/16 in
Overall Length (In.)
36 in
Key Retractor Extended Length
36 in
Key Ring Diameter
3/8 in

Details

Material
Stainless Steel Spring, Nylon
Color
Black
For Use With
Hold Keys
Includes
9/16 in Split Key Ring
Fits
Keys
Type
Threaded Stud
Item
Key Retractor
Retractor Force
2.5 ozf
Product Type
Key Reel
Key Capacity
4
Body Material
Nylon
Body Color
Black

Description

Key Retractor, Threaded Stud, Material Nylon, Color Black, Overall Length (In.) 36, Ring Dia. (In.) 9/16, Fits Keys, For Use With Hold Keys, Includes 9/16 In. Split Key Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.