Zoro Homepage

Lanyard Accessory, 17 in. L, 5 lb., Nylon

  • Mfr # AC0-0206-3PK

  • Zoro # G3927029


product price: $14.00
/ea

Key Features

Color
Orange
Length
17 in
Max. Working Load
5 lb
Includes
(3) Lanyards
Hardware Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0-0206-3PK
Zoro #
G3927029
UPC #
653096901579
Country of Origin
United States

Dimensions

Length
17 in

Details

Item
Retractable Tool Lanyard Accessory Pack
Color
Orange
Max. Working Load
5 lb
Includes
(3) Lanyards
Hardware Material
Nylon
Line Material
Nylon
Hardware
Choking Cord

Description

Retractable Tool Lanyard Accessory Pack, Color Orange, Hardware Material Nylon, Includes (3) Lanyards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.