Zoro Homepage

Lanyard Accessory, 20 in. L, 25 lb., Nylon

  • Mfr # TA2-1001-10PK

  • Zoro # G3926566


product price: $36.99
/ea

Key Features

Color
Orange
Length
20 in
Max. Working Load
25 lb
Includes
(10) Loop Attachments
Hardware Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA2-1001-10PK
Zoro #
G3926566
UPC #
653096901128
Country of Origin
United States

Dimensions

Length
20 in

Details

Item
Retractable Tool Lanyard Accessory Pack
Color
Orange
Max. Working Load
25 lb
Includes
(10) Loop Attachments
Hardware Material
Nylon
Line Material
Nylon
Hardware
Strap

Description

Retractable Tool Lanyard Accessory Pack, Color Orange, Hardware Material Nylon, Includes (10) Loop Attachments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.