Zoro Homepage

Lanyard Accessory, 5-1/2in L, Orange, 15 lb

  • Mfr # TA2-2002-10PK

  • Zoro # G3926581


product price: $37.99
/ea

Key Features

Color
Orange
Length
5 1/2 in
Max. Working Load
15 lb
Includes
(10) Load Ring Lanyards
Line Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA2-2002-10PK
Zoro #
G3926581
UPC #
653096901357
Country of Origin
United States

Dimensions

Length
5 1/2 in

Details

Item
Retractable Tool Lanyard Accessory Pack
Color
Orange
Max. Working Load
15 lb
Includes
(10) Load Ring Lanyards
Line Material
Nylon
Hardware Material
Nylon/Stainless Steel
Hardware
Strap/Ring

Description

Retractable Tool Lanyard Accessory Pack, Color Orange, Hardware Material Nylon/Stainless Steel, Includes (10) Load Ring Lanyards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.