Zoro Homepage

Mic Retractor, 20 in. L, SS, Threaded Stud

  • Mfr # RT2-4022

  • Zoro # G3926426


product price: $23.99
/ea

Key Features

Color
Black
Length
20 in
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Hardware
Threaded Stud
Includes
Quick Connect Lapel Mic Lanyard, Threaded Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT2-4022
Zoro #
G3926426
UPC #
653096240227
Country of Origin
United States

Dimensions

Length
20 in

Details

Item
Mic Retractor
Color
Black
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Hardware
Threaded Stud
Includes
Quick Connect Lapel Mic Lanyard, Threaded Stud
Line Material
Stainless Steel
Hardware Material
Stainless Steel

Description

With the GEARKEEPER Mic Retractor, you can work on your car or truck with ease. The retractable cord provides excellent flexibility and manoeuvrability. The 20 in. length of this mic retraction tool allows you to extend it to where you need it most. The stainless steel line resists corrosion and is very durable, ensuring a long life for the tool. You can also use this black mic retraction cord for other applications around the house or office, such as hanging tools from walls and ceilings. If you are looking for a versatile mic retraction tool that is built to last, then look no further than the GEARKEEPER Mic Retractor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.