Zoro Homepage

Radio Retractor, 32inL, Black, Plastic/SS

  • Mfr # RT2-5312

  • Zoro # G3926776


product price: $21.99
/ea

Key Features

Color
Black
Length
32 in
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Line Material
Nylon
Hardware
Snap Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT2-5312
Zoro #
G3926776
UPC #
653096253524
Country of Origin
United States

Dimensions

Length
32 in

Details

Item
Radio Retractor
Color
Black
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Line Material
Nylon
Hardware
Snap Clip
Includes
Quick Connect Lanyard
Hardware Material
Plastic/Stainless Steel

Description

Radio Retractor, Color Black, Length 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.