Zoro Homepage

Radio Retractor, 36inL, Black, 1-1/8lb

  • Mfr # RT3-4653

  • Zoro # G3926767


product price: $29.99
/ea

Key Features

Color
Black
Length
36 in
Max. Working Load
1 1/8 lb
Line Material
Nylon
Hardware
Snap/Belt Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT3-4653
Zoro #
G3926767
UPC #
653096346530
Country of Origin
United States

Dimensions

Length
36 in

Details

Item
Radio Retractor
Color
Black
Max. Working Load
1 1/8 lb
Line Material
Nylon
Hardware
Snap/Belt Clip
Hardware Material
Plastic/Stainless Steel
Includes
Adjustable Barrel Lock, Quick Connect Buckle

Description

Radio Retractor, Color Black, Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.