Retractable Lanyard, 14inL, Black/Orange
Mfr # RT5-5601-10PK
Zoro # G3926855
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Orange/Black
Length
14 in
Max. Working Load
5/32 lb
Includes
(10) Adjustable Barrel Lock, (10) Quick Connect Buckle
Line Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT5-5601-10PK
Zoro #
G3926855
UPC #
653096950010
Country of Origin
United States
Dimensions
Length
14 in
Details
Item
Retractable Tool Lanyard
Color
Orange/Black
Max. Working Load
5/32 lb
Includes
(10) Adjustable Barrel Lock, (10) Quick Connect Buckle
Line Material
Nylon
Hardware
Hook-and-Loop
Description
Retractable Tool Lanyard, Color Orange/Black, Includes (10) Adjustable Barrel Lock, (10) Quick Connect Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.