Retractable Tool Lanyard, 14inL, 5/32lb
Mfr # RT5-5601
Zoro # G3926861
product price: $16.79
/eaKey Features
Color
Orange/Black
Length
14 in
Max. Working Load
5/32 lb
Includes
Adjustable Barrel Lock, Quick Connect Buckle
Line Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT5-5601
Zoro #
G3926861
UPC #
653096556014
Country of Origin
United States
Dimensions
Length
14 in
Details
Item
Retractable Tool Lanyard
Color
Orange/Black
Max. Working Load
5/32 lb
Includes
Adjustable Barrel Lock, Quick Connect Buckle
Line Material
Nylon
Hardware
Hook-and-Loop
Description
When you are working at height, the GEARKEEPER RT5-5601 Retractable Tool Lanyard is the tool for you. The retractable design means it will stay out of your way when not in use. This 14inL lanyard features a hook-and-loop system to make it easy to attach tools or other items. It has a 5/32lb max working load and an orange/black color combination that makes it easily visible when in use. The nylon line material also makes this lanyard very durable and reliable. If you need to tether your tools, consider investing in the GEARKEEPER RT5-5601 Retractable Tool Lanyard today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.