Retractable Tool Lanyard, 14inL, 5/32lb, SS
Mfr # RT5-5602
Zoro # G3926846
product price: $18.50
/eaKey Features
Color
Orange/Black
Length
14 in
Max. Working Load
5/32 lb
Line Material
Nylon
Hardware Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT5-5602
Zoro #
G3926846
UPC #
653096556014
Country of Origin
United States
Dimensions
Length
14 in
Details
Item
Retractable Tool Lanyard
Color
Orange/Black
Max. Working Load
5/32 lb
Line Material
Nylon
Hardware Material
Stainless Steel
Includes
Adjustable Barrel Lock, Quick Connect Buckle, Threaded Stud
Hardware
Threaded Stud
Description
Retractable Tool Lanyard, Color Orange/Black, Hardware Material Stainless Steel, Includes Adjustable Barrel Lock, Quick Connect Buckle, Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.