Zoro Homepage

Retractable Tool Lanyard, 42inL, 1-1/4lb

  • Mfr # RT4-5605

  • Zoro # G3926870


product price: $22.69
/ea

Key Features

Color
Black
Length
42 in
Max. Working Load
1 1/4 lb
Includes
Adjustable Barrel Lock, Quick Connect Buckle
Hardware Material
Plastic/Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT4-5605
Zoro #
G3926870
UPC #
653096356058
Country of Origin
United States

Dimensions

Length
42 in

Details

Item
Retractable Tool Lanyard
Color
Black
Max. Working Load
1 1/4 lb
Includes
Adjustable Barrel Lock, Quick Connect Buckle
Hardware Material
Plastic/Stainless Steel
Hardware
Snap Clip
Line Material
Nylon

Description

Retractable Tool Lanyard, Color Black, Hardware Material Plastic/Stainless Steel, Includes Adjustable Barrel Lock, Quick Connect Buckle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.