Retractable Tool Lanyard, 42inL, Black
Mfr # RT4-5604
Zoro # G3926889
product price: $29.00
/eaKey Features
Color
Black
Length
42 in
Max. Working Load
1 1/4 lb
Line Material
Nylon
Includes
Adjustable Barrel Lock, Quick Connect Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT4-5604
Zoro #
G3926889
UPC #
653096456048
Country of Origin
United States
Dimensions
Length
42 in
Details
Item
Retractable Tool Lanyard
Color
Black
Max. Working Load
1 1/4 lb
Line Material
Nylon
Includes
Adjustable Barrel Lock, Quick Connect Buckle
Hardware Material
Stainless Steel
Hardware
Belt Clip
Description
Retractable Tool Lanyard, Color Black, Hardware Material Stainless Steel, Includes Adjustable Barrel Lock, Quick Connect Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.