Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Tool Lanyard, 55inL, 1lb, SS

  • Mfr # RT4-5602

  • Zoro # G3926968


product price: $29.00
/ea

Key Features

Color
Orange/Black
Length
55 in
Hardware Material
Stainless Steel
Hardware
Carabiner
Includes
Adjustable Barrel Lock, Quick Connect Buckle, Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT4-5602
Zoro #
G3926968
UPC #
653096456024
Country of Origin
United States

Dimensions

Length
55 in

Details

Item
Retractable Tool Lanyard
Color
Orange/Black
Max. Working Load
1 lb
Hardware Material
Stainless Steel
Hardware
Carabiner
Includes
Adjustable Barrel Lock, Quick Connect Buckle, Carabiner
Line Material
Nylon

Description

The GEARKEEPER RT4-5602 Retractable Tool Lanyard is a convenient way to carry your tools. You can retract the cord as you work and keep it out of the way. The lanyard's 55 in. length allows you to have ample reach while working. It has an orange/black color that makes it easy to spot on any surface, including metal or concrete floors. Made of nylon line material, this tool lanyard is durable and will last for years to come. Its stainless steel hardware gives it high strength and durability, even when exposed to rust or corrosion from oils or chemicals. The GEARKEEPER Retractable Tool Lanyard will make a great addition to your tool belt or pouch, allowing you quick access without getting in the way during a job site task.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.