Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractor, 19inL, Black, 2-1/4 lb, Belt Clip

  • Mfr # RT3-7636

  • Zoro # G3926067


product price: $35.69
/ea

Key Features

Color
Black
Length
19 in
Max. Working Load
2 1/4 lb
Line Material
Nylon
Includes
Adjustable Barrel Lock, Quick Connect Buckle, Split Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT3-7636
Zoro #
G3926067
UPC #
653096376360
Country of Origin
United States

Dimensions

Length
19 in

Details

Item
Instrument Retractor
Color
Black
Max. Working Load
2 1/4 lb
Line Material
Nylon
Includes
Adjustable Barrel Lock, Quick Connect Buckle, Split Ring
Hardware Material
Resin/Nylon
Hardware
Belt Clip

Description

Instrument Retractor, Color Black, Hardware Material Resin/Nylon, Includes Adjustable Barrel Lock, Quick Connect Buckle, Split Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.