Retractor, 28in L, Black, 1-5/8lb, Belt Clip
Mfr # RT3-7626
Zoro # G3926076
product price: $37.49
/eaKey Features
Color
Black
Length
28 in
Includes
Adjustable Barrel Lock, Quick Connect Buckle, Split Ring
Hardware
Belt Clip
Hardware Material
Resin/Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT3-7626
Zoro #
G3926076
UPC #
653096376261
Country of Origin
United States
Dimensions
Length
28 in
Details
Item
Instrument Retractor
Color
Black
Max. Working Load
1 5/8 lb
Includes
Adjustable Barrel Lock, Quick Connect Buckle, Split Ring
Hardware
Belt Clip
Hardware Material
Resin/Nylon
Line Material
Nylon
Description
Instrument Retractor, Color Black, Hardware Material Resin/Nylon, Includes Adjustable Barrel Lock, Quick Connect Buckle, Split Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.